SA 4/0-48 TN AL COMP 1 HOLE LUG 4/0 TIN PLATED, 50PK

  • Mfr # SA4/0-48TN
  • Zoro # G224878666
product price: 
$
754.99
/pk of 50, $15.10/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SA4/0-48TN
Zoro #
G224878666
UPC #
-
Country of Origin
United States

Description

Tin-Plated Aluminum One-Hole Lugs. Wire Range 4/0 Stranded - ACSR, 120 mm2, 300 Compact, 250 kcmil Stranded - Compressed - Compact AL-CU. Installing dies TX, 76, 249, 840, 845, 11A, CSA 24. Length 3-3/8 inches long. Pad 1-7/32 inch wide x 1-5/16 inch long x 19/64 inch thick. (1) 17/32 inch diameter hole. Barrel 1-5/16 inch. Oxide Inhibitor. Pink Cap. For use with 1/2 bolt. General Characteristics. Category : Wire connectors. Special Features : Dual-Rated for use with Aluminum and Copper Conductors. Made from Aluminum for High Strength and High Conductivity. Connector Bores coated with Oxide Inhibitor to Prevent Oxidation. Marked with conductor sizes and die references. Application : Designed for General Applications and for Installation on 125 Series Insulated Buses. Connection : Compression. Material : Aluminum. Finish : Tin Plated. Insulation : None. Dimensions and Classifications. Brand Name : Homac. Standard : ANSI C119.4. Size : Length 3-21/64 inch. Wire Size : 4/0 to 240 kcmil , 250 to 300 kcmil , 4/0 ACSR AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews