Shop ABB
Create Account
Safety Switch, 2-Pole, 30 A, 240 V
- Mfr # TG3221R
- Zoro # G125003266
product price:Â
$
143.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG3221R
- Zoro #
- G125003266
- UPC #
- 783164008487
- Country of Origin
- Mexico
Description
Designed for residential or light commercial applications where duty is not severe. Meets or exceeds NEMA Enclosed Switch Standard KS1-1983 for type GD, CSA certified; 60 deg C/75 deg C conductor rating. Two pole, 120/240 VAC; 250 VDC. Removable closing cap. Accepts Class H fuses (not included). Feature quick make, quick break mechanism. Suitable for use as service entrance equipment when installed in accordance with National Electrical Code. 6-7/8 in x 9-7/8 in x 3-5/16 in. UL listed (Enclosed Switches No. 98).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.