Shop ABB
Create Account
SL 500 N CU TP 2HL STACK NEMA LUG 500 1/2B, 25PK
- Mfr # SL500N
- Zoro # G424878756
product price:Â
$
3,096.99
/pk of 25, $123.88/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL500N
- Zoro #
- G424878756
- UPC #
- -
- Country of Origin
- United States
Description
Tin Plated Copper Two-Hole Stacking NEMA Lugs - stacking lug, wire size 500 kcmil Stranded Copper, uses bolt size 1/2 inch. Installing Dies TH, 87, 20, 1. Length 6-3/16 inch. Pad 1-9/16 inch wide x 2-29/32 inch long x 7/32 inch thick. (2) 9/16 inch Diameter holes on 1-3/4 inch center. Barrel 2-3/16 inch. UL listed. General Characteristics. Category : Wire connectors. Special Features : Tin-Plated to resist corrosion. Produced from seamless electrolytic copper tubing which provides high conductivity and minimizes voltage drop. Marked with a catalog number, conductor sizes and die references. Application : General Applications. Connection : Compression. Material : Copper. Finish : Tin Plated. Dimensions and Classifications. Brand Name : Homac. Standard : UL E9809. CSA LR35518.. Size : 6-1/16 inch X 1-9/16 inch wide. Wire Size : 500 kcmil
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.