TGL1P Ground Bar Kit, 1/2 in L, 7-Terminal
- Mfr # TGL1A
- Zoro # G925004791
product price:Â
$
13.59
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
- TGL1A
- Zoro #
- G925004791
- UPC #
- 783164700886
- Country of Origin
- Mexico
Description
For grounding copper or aluminum terminals in a GE load center. Offers 4 small holes for 14 to 8 AWG copper or 12 to 8 AWG aluminum terminals and 3 large holes for 14 to 4 AWG copper or 12 to 4 AWG aluminum terminals. UL listed and ANSI certified. 6-7/8 in H x 2-7/8 in W x 1/2 in depth, 0.105 lb.