Shop ABB
Create Account
THQL1120GFTP Thermal Magnetic Feeder Circuit Breaker, 20 A, 1-Pole, 120 V
- Mfr # THQL1120GFTA
- Zoro # G325011771
product price:Â
$
125.99
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
- THQL1120GFTA
- Zoro #
- G325011771
- UPC #
- 783164700114
- Country of Origin
- Dominican Republic
Description
Tin-plated copper stab to create a reliable, permanent and corrosion-resistant connection. Ensures its ground circuitry is functioning properly by auto-matically running diagnostic testing on a periodic basis. Should a problem be detected, the circuit breaker will trip and will need to be replaced. Unit provides protection against overloads, short circuits and ground faults. Class A 5 mA ground fault circuit interrupter. Wire range is #14 to 8 AWG CU/#12 to 8 AWG AL. UL listed. 4-1/2 in H x 1-1/4 in W x 3 in D, 0.479 lb.