Shop ABB
Create Account
THQL1150 Feeder Circuit Breaker, Type THQL, 50 A, 1-Pole, 120/240 V, Non-Interchangeable Trip
- Mfr # THQL1150A
- Zoro # G425005939
product price:Â
$
16.15
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
- THQL1150A
- Zoro #
- G425005939
- UPC #
- 783164700367
- Country of Origin
- Dominican Republic
Description
Copper-to-copper connections, calibrated for optimum trip performance, heat-resistant thermoset cases and covers, cemented calibration screw. Type THQL 1 in per pole. May be used, when marked to accept, with American Switch, Arrow Hart, Bryant, General Switch, GTE, Sylvania, most ITE, Murray, Westinghouse Type BR, Challenger and Crouse-Hinds. 15 to 30 A 14 to 8 cu or 12 to 8 al AWG wire, 35 to 60 A 8 to 3 cu or 8 to 2 al AWG wire. UL listed, HACR rated. 1 in module, 120/240 V, 10,000 AIR.