Shop ABB
Create Account
TY25MX-A CABLE TIE 50LB 7IN BLK NYL HT STBL, 1000PK
- Mfr # TY-25MX-A
- Zoro # G024878583
product price:Â
$
36,399.99
/pk of 1000, $36.40/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY-25MX-A
- Zoro #
- G024878583
- UPC #
- -
- Country of Origin
- United States
Description
Cable Tie, Heat Stabilized, Ultraviolet Resistant Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F) for Indoor or Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 186mm (7.31 Inches), Width of 4.77mm (0.188 Inches), Thickness of 1.22mm (0.048 Inches), Tensile Strength Rating of 220 Newtons (50 Pounds). General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 49.9 pounds , 222 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.188 in , 4.7 mm. Length : 7.31 in , 186 mm. Thickness : 0.05 in , 1.2 mm. Bundle Diameter : 0.24 to 1.89 in , 6.2 to 48 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.