Shop ABB

TY33MX CABLE TIE 18LB 4IN BLK NYL MTG HOLE, 1000PK

  • Mfr # TY33M-X
  • Zoro # G724888271

product price: 
$
651.99
/pk of 1000, $0.65/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY33M-X
Zoro #
G724888271
UPC #
786210830896
Country of Origin
United States

Description

Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 91mm (3.6 Inches), Width of 2.5mm (0.1 Inches), Thickness of 1mm (0.04 Inches), Tensile Strength Rating of 80 Newtons (18 pounds), #4 Screw for Mounting, Bulk Pack. General Characteristics. Category : Mounted Head Ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 18 pounds , 80 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.1 in , 2.5 mm. Length : 3.6 in , 91 mm. Thickness : 0.04 in , 1 mm. Bundle Diameter : 0.08 to 0.63 in , 2 to 16 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.