Variable Frequency Drive, ACS355, 0.55 kW, 3-Phase 380-480V AC
- Mfr # ACS355-03E-01A9-4
- Zoro # G723561861
product price:Â
$
883.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACS355-03E-01A9-4
- Zoro #
- G723561861
- UPC #
- -
- Country of Origin
- Switzerland
Description
Compact general machinery AC drive designed for efficient motor speed control in industrial automation systems. It delivers reliable 0.55 kW performance with built-in safety functions and precise torque control for small industrial applications. Specifications: -Part Number: ACS355-03E-01A9-4 -Series: ACS355 -Type: AC Variable Frequency Drive (Inverter) -Input Voltage: 3-Phase 380-480V AC -Output Power: 0.55 kW -Output Current: 1.9 A -Frequency Range: 0-599 Hz -Control Method: Scalar / Vector control -Enclosure Type: IP20 -Mounting Type: Wall / Panel mounting -Application: Industrial machinery / motor speed control -Safety Function: Integrated Safe Torque Off (STO)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.