Shop ABB
Create Account
Variable Frequency Drive, ACS355, 4 kW (5.5 HP), 3-Phase 380-480V AC
- Mfr # ACS 355-03E-08A8-4
- Zoro # G623561817
product price:Â
$
1,619.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACS 355-03E-08A8-4
- Zoro #
- G623561817
- UPC #
- -
- Country of Origin
- Finland
Description
Compact general machinery AC variable frequency drive designed for precise motor speed and torque control in industrial automation systems. It delivers reliable 4 kW performance with efficient energy control and flexible installation for various industrial applications. Specifications: -Part Number: ACS355-03E-08A8-4 (3ABD0000058249) -Series: ACS355 -Type: AC Variable Frequency Drive (Inverter) -Input Voltage: 3-Phase 380-480V AC -Output Power: 4 kW (5.5 HP) -Output Current: 8.0-8.8 A -Frequency Range: 0-500 Hz -Control Method: Scalar (V/f) / Sensorless Vector Control -Overload Capacity: 150% for 60 seconds -Enclosure Type: IP20 -Mounting Type: DIN rail / wall mounting -Dimensions: 195 x 94 x 161 mm -Application: Pumps, fans, conveyors, industrial machinery
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.