Shop ABB

WIRE SLEEVING PET BRDED 1/2 IN 100

  • Mfr # S500PC-0
  • Zoro # G124878780

product price: 
$
471.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S500PC-0
Zoro #
G124878780
UPC #
-
Country of Origin
United States

Description

Polyethylene Terephthalate (P.E.T.) Braided Wire Sleeving, Expandable, Black, Nominal I.D. of 12.7mm (0.50 Inches), Nominal Diameter Range of 6.35mm (0.25 Inches) to 19.05mm (0.75 Inches), 30.48m (100 Foot) Mini Spool. General Characteristics. Category : Expandable braided sleeving. Special Features : Braided wire protection sleeving is used to bundle and protect wires and cables from abrasion and excessive wear. Color : Black. Temperature Rating : -94 to 257 F , -70 C 125 C. Material : PET (Polyethylene Terephthalate). Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E153595. Diameter : 0.5 in , 12.7 mm. Length : 100 ft

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products