
Circuit Breaker, XT4V Series, 175A, 3 Pole, 600V AC, 200kA
Mfr # XT4VU3175AFF000XXX
Zoro # G300716264
product price:Â $7,803.99
/ea
Free Shipping & Returns
Key Features
Series
XT4V
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
200kA
Trip Type
Fixed Thermal Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XT4VU3175AFF000XXX
Zoro #
G300716264
UPC #
88861440795
Country of Origin
United States
Dimensions
Frame Size
250A/XT4
Width
5.71 in
Depth
6.61 in
Height
8.27 in
Dimensions
6.61 x 5.71 x 8.27
Details
Item
Circuit Breaker
Series
XT4V
Amps
175A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
200kA
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
600V DC
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Features
Feature high specific let-through current
Standards
UL 80% rated, IEC dual rated
Description
XT4V 250 TMF,175-1750,3P,F F UL/CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.