Shop ABBOTT RUBBER

224449 0.25 x 0.37 in. x 50 ft. Natural Latex Tube

  • Mfr # 224449
  • Zoro # G404145946

product price: 
$
114.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
224449
Zoro #
G404145946
UPC #
708289482189
Country of Origin
United States

Description

Features
  • Elastic construction, elasticity allows for use in a variety of applications
  • Smooth interior & exterior walls, flexible in low temperatures
  • 212 degrees fahrenheit maximum temperature, bulk roll
Specifications
  • Size: 0.25 x 0.37 in. x 50 ft.
  • Material: Natural latex
  • Weight: 2. lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.