Shop ABBOTT RUBBER

6710768 T100050121-RVLK 0.625 ID x 100 ft. Vinyl Tubing; Clear

  • Mfr # 6710768
  • Zoro # G303919907

product price: 
$
103.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6710768
Zoro #
G303919907
UPC #
708289455787
Country of Origin
China

Description

Pvc tubing clear - 5/8 inch inside diameter - 3/4 inch outside diameter - 100 feet long Plasticized polyvinyl chloride manufactured to exact specifications from virgin FDA listed material. Offers the flexibility of rubber and clarity of glass. Smooth dense bore maximizes flow and reduces sediment build-up. Handles a wide variety of chemicals, gases and liquids. Excellent resistance to acids, alkalis and many solvents, use for drainage line and protective insulation. Listed by NSF, Standard 50, 51, 61. Shore A, Durometer, 83+/-3. 1,550 PSI tensile strength. Non-toxic FDA Listed Material. Pres sure range 19 to 80 PSI. -40 degrees Fahrenheit brittle point +175 degrees max operating temperature.

Specifications
  • Color: Clear
  • Size: 0.625 ID x 100 ft.
  • Weight: 8.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.