708602 0.37 in. Master Plumber Water Mixer Wye Hose

  • Mfr # 708602
  • Zoro # G304075725
product price: 
$
40.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
708602
Zoro #
G304075725
UPC #
708289295284
Country of Origin
United States

Description

Features
  • Water mixer wye hose, allows hot & cold connections to a single water supply, for use as hot or cold water supply lines on household washing machines
  • 200 psi working pressure, 800 psi burst pressure rating, rated to 190 degrees fahrenheit, made from polyester-reinforced epdm rubber
  • 0.37 in. plated steel female hose thread connection ends, polyester reinforced premium rubber
Specifications
  • Size: 0.37 in.
  • Weight: 1. lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews