This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAR5ESHP
- Zoro #
- G7471479
- UPC #
- -
- Country of Origin
- United States
- Item
- Lathe Jaw
- Material
- Aluminum
- For Use With
- 5 in Chucks
- Number of Pieces
- 3
- Type
- Serrated
- Construction
- Aluminum
- Jaw Interface Type
- Serrated
- Jaw Face Type
- Pointed
- Distance Between Mount Hole Centers
- 0.709 in
- Number of Jaws
- 3
- Material Grade - Machining
- 6061-T6
- Material Grade
- 6061-T6
- Jaw Hardness
- Soft
- Shell Material
- Aluminum
- Compatible Product Type
- 5 in Chucks
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 6 in
- Length
- 6 in
- Height
- 2.00"
- Width
- 6.00"
- Screw Size
- 5/16"
- Overall Height
- 2 in
- Groove Width
- 0.4330 in
- Overall Width
- 6 in
- Compatible Chuck Size
- 5 in
- Mounting Bolt Size
- 5/16 in
- Wire Rope Length
- 6 in
Description
Lathe Jaw, For Use With 5 in Chucks, Overall Length 6 in, Overall Height 2 in, Overall Width 6 in, 0.709 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.