This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTT6A1
- Zoro #
- G4476985
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.00"
- Length
- 3 in
- Width
- 1.25"
- Screw Size
- 10mm
- Groove Width
- 0.472 in
- Overall Length
- 3 in
- Overall Width
- 1.25 in
- Overall Height
- 2 in
- Compatible Chuck Size
- 6 in
- Serration Size
- 1.5 mm
- Mounting Bolt Size
- M10
- Wire Rope Length
- 3 in
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 2 in, Overall Width 1.25 in, 0.787 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.