This item is Discontinued.

Abbott Workholding Lathe Jaw, M10, Aluminum KTT86P

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M10, Aluminum (Discontinued)

Mfr # KTT86P
Zoro # G7476029
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTT86P
Zoro #
G7476029
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Length
8 in
Height
2.00"
Screw Size
10mm
Width
8.00"
Overall Height
2 in
Overall Width
8 in
Groove Width
0.4720 in
Mounting Bolt Size
M10
Compatible Chuck Size
6 in
Wire Rope Length
8 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
6 in Chucks
Number of Pieces
3
Construction
Aluminum
Type
Serrated
Material Grade - Machining
6061-T6
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
0.787 in
Jaw Interface Type
Serrated
Number of Jaws
3
Jaw Hardness
Soft
Material Grade
6061-T6
Shell Material
Aluminum
Compatible Product Type
6 in Chucks

Description

Lathe Jaw, For Use With 6 in Chucks, Overall Length 8 in, Overall Height 2 in, Overall Width 8 in, 0.787 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.