This item is Discontinued.

Abbott Workholding Lathe Jaw, M12, Aluminum KTT108P1

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M12, Aluminum (Discontinued)

Mfr # KTT108P1
Zoro # G7474148
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTT108P1
Zoro #
G7474148
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Length
10 in
Width
10.00"
Height
4.00"
Screw Size
12mm
Overall Width
10 in
Overall Height
4 in
Groove Width
0.5510 in
Mounting Bolt Size
M12
Compatible Chuck Size
8 in
Wire Rope Length
10 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
8 in Chucks
Type
Serrated
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
0.984 in
Jaw Interface Type
Serrated
Material Grade - Machining
6061-T6
Jaw Hardness
Soft
Material Grade
6061-T6
Shell Material
Aluminum
Compatible Product Type
8 in Chucks

Description

Lathe Jaw, For Use With 8 in Chucks, Overall Length 10 in, Overall Height 4 in, Overall Width 10 in, 0.984 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.