This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTT10P
- Zoro #
- G7479608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 in
- Length
- 10 in
- Screw Size
- 12mm
- Height
- 2.00"
- Width
- 10.00"
- Overall Width
- 10 in
- Groove Width
- 0.63 in
- Overall Height
- 2 in
- Serration Size
- 1.5 mm
- Compatible Chuck Size
- 10 in
- Mounting Bolt Size
- M12
- Wire Rope Length
- 10 in
Description
Lathe Jaw, For Use With 10 in Chucks, Overall Length 10 in, Overall Height 2 in, Overall Width 10 in, 1.181 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.