This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KTT8P
Zoro #
G7484027
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Length
8.00"
Width
8.00"
Screw Size
12mm
Height
2.00"
Groove Width
0.551 in
Overall Width
8 in
Overall Height
2 in
Serration Size
1.5 mm
Mounting Bolt Size
M12
Compatible Chuck Size
8 in
Description
Lathe Jaw, For Use With 8 in Chucks, Overall Length 8 in, Overall Height 2 in, Overall Width 8 in, 0.984 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.