This item is Discontinued.

Abbott Workholding Lathe Jaw, M12, Aluminum, PK3 KTT8A

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M12, Aluminum, PK3 (Discontinued)

Mfr # KTT8A
Zoro # G4476949
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTT8A
Zoro #
G4476949
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Screw Size
12mm
Width
1.50"
Height
2.00"
Overall Width
1.5 in
Overall Length
4 in
Groove Width
0.551 in
Overall Height
2 in
Mounting Bolt Size
M12
Serration Size
1.5 mm
Compatible Chuck Size
8 in
Wire Rope Length
4 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
8 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Distance Between Mount Hole Centers
0.984 in
Hard or Soft
Soft
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Material Grade - Machining
6061-T6
Serration Angle
60 Degrees
Material
Aluminum
Material Grade
6061-T6
Jaw Hardness
Soft
Shell Material
Aluminum
Compatible Product Type
8 in Chucks

Description

Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 2 in, Overall Width 1.5 in, 0.984 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.