This item is Discontinued.

Abbott Workholding Lathe Jaw, M14, Aluminum KTT12P1

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M14, Aluminum (Discontinued)

Mfr # KTT12P1
Zoro # G7474419
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTT12P1
Zoro #
G7474419
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Length
12 in
Width
12.00"
Screw Size
14mm
Height
4.00"
Overall Width
12 in
Overall Height
4 in
Groove Width
0.7090 in
Mounting Bolt Size
M14
Compatible Chuck Size
12 in
Wire Rope Length
12 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
12 in Chucks
Number of Pieces
3
Construction
Aluminum
Type
Serrated
Jaw Interface Type
Serrated
Number of Jaws
3
Distance Between Mount Hole Centers
1.181 in
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Material Grade
6061-T6
Jaw Hardness
Soft
Shell Material
Aluminum
Compatible Product Type
12 in Chucks

Description

Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 4 in, Overall Width 12 in, 1.181 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.