This item is Discontinued.

Abbott Workholding Lathe Jaw, M16, Aluminum KTTB212ASQ

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M16, Aluminum (Discontinued)

Mfr # KTTB212ASQ
Zoro # G4476599
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTTB212ASQ
Zoro #
G4476599
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
16mm
Length
5.5 in
Width
2.00"
Height
2.00"
Overall Height
2 in
Overall Width
2 in
Overall Length
5.5 in
Groove Width
0.872 in
Compatible Chuck Size
12 in
Mounting Bolt Size
M16
Wire Rope Length
5.5 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Distance Between Mount Hole Centers
1.181 in
Jaw Face Type
Square
Hard or Soft
Soft
Jaw Interface Type
Serrated
Material Grade - Machining
6061-T6
Material
Aluminum
Jaw Hardness
Soft
Material Grade
6061-T6
Shell Material
Aluminum
Compatible Product Type
12 in Chucks

Description

Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5.5 in, Overall Height 2 in, Overall Width 2 in, 1.181 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.