This item is Discontinued.

Abbott Workholding Lathe Jaw, M20, Aluminum KTT15A6

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M20, Aluminum (Discontinued)

Mfr # KTT15A6
Zoro # G4476468
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTT15A6
Zoro #
G4476468
UPC #
-
Country of Origin
United States

Dimensions

Width
2.50"
Screw Size
20mm
Length
6.5 in
Height
6.00"
Overall Height
6 in
Overall Width
2.5 in
Groove Width
0.866 in
Overall Length
6.5 in
Mounting Bolt Size
M20
Compatible Chuck Size
15 in
Serration Size
1.5 mm
Wire Rope Length
6.5 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Hard or Soft
Soft
Distance Between Mount Hole Centers
1.693 in
Material Grade - Machining
6061-T6
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Material Grade
6061-T6
Material
Aluminum
Serration Angle
60 Degrees
Jaw Hardness
Soft
Shell Material
Aluminum
Compatible Product Type
15 in Chucks

Description

Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6.5 in, Overall Height 6 in, Overall Width 2.5 in, 1.693 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.