This item is Discontinued.

Abbott Workholding Lathe Jaw, M8, Aluminum KTT5P

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M8, Aluminum (Discontinued)

Mfr # KTT5P
Zoro # G7483290
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTT5P
Zoro #
G7483290
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length
6 in
Screw Size
8mm
Center to Center Length (In.)
0.71
Width
6.00"
Height
2.00"
Overall Height
2 in
Overall Width
6 in
Groove Width
0.3940 in
Compatible Chuck Size
5 in
Mounting Bolt Size
M8
Wire Rope Length
6 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
5 in Chucks
Construction
Aluminum
Number of Pieces
3
Type
Serrated
Material Grade - Machining
6061-T6
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
0.709 in
Number of Jaws
3
Jaw Face Type
Pointed
Material Grade
6061-T6
Jaw Hardness
Soft
Shell Material
Aluminum
Compatible Product Type
5 in Chucks

Description

Lathe Jaw, For Use With 5 in Chucks, Overall Length 6 in, Overall Height 2 in, Overall Width 6 in, 0.709 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.