This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW4A
- Zoro #
- G4477125
- UPC #
- -
- Country of Origin
- United States
- Item
- Lathe Jaw
- Type
- Serrated
- For Use With
- 4 in Chucks
- Number of Pieces
- 3
- Construction
- Aluminum
- Number of Jaws
- 3
- Material Grade - Machining
- 6061-T6
- Hard or Soft
- Soft
- Distance Between Mount Hole Centers
- 0.551 in
- Jaw Interface Type
- Serrated
- Jaw Face Type
- Pointed
- Material
- Aluminum
- Material Grade
- 6061-T6
- Jaw Hardness
- Soft
Description
Lathe Jaw, Soft, For Use With 4 in Chucks, Overall Length 2 in, Overall Height 1.5 in, Overall Width 1 in, 0.551 in, Package Quantity 3