This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTT15JN
- Zoro #
- G4474429
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.15 in
- Length
- 3.15 in
- Width
- 1.32"
- Height
- 1.79"
- Screw Size
- M20
- For Chuck Size
- 15 in
- Overall Height
- 1.79 in
- Hole Center-to-Center Length
- 1.693 in
- Tongue Width
- 0.866 in
- Step Height
- 0.65 in
- Serration Depth
- 1.5 mm
- Overall Width
- 1.32 in
- Compatible Chuck Size
- 15 in
- Wire Rope Length
- 3.15 in
Description
Lathe Chuck Jaw Nut, For Use With Chucks, Steel, For Jaw Type Serrated, For Chuck Size 15 in, Overall Length 3.15 in, Overall Height 1.79 in, Hole Center-to-Center Length 1.693 in, Screw Size M20, Overall Width 1.32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.