This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Steel, 10mm, PK3 KTT6S1SQ

This item is Discontinued.

Abbott Workholding

Soft Top Jaw Set, Steel, 10mm, PK3 (Discontinued)

Mfr # KTT6S1SQ
Zoro # G4476230
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTT6S1SQ
Zoro #
G4476230
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
10mm
Height
2.00"
Length
3 in
Width
1.25"
Groove Width
0.4720 in
Overall Height
2 in
Overall Width
1.25 in
Overall Length
3 in
Mounting Bolt Size
M10
Compatible Chuck Size
6 in
Wire Rope Length
3 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
6 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Material Grade - Machining
1018
Jaw Face Type
Square
Distance Between Mount Hole Centers
0.787 in
Hard or Soft
Soft
Jaw Interface Type
Serrated
Jaw Hardness
Soft
Material
Steel
Material Grade
1018
Shell Material
Steel
Compatible Product Type
6 in Chucks

Description

Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 2 in, Overall Width 1.25 in, 0.787 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.