This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Steel, 12mm, PK3 KTT10S6

This item is Discontinued.

Abbott Workholding

Soft Top Jaw Set, Steel, 12mm, PK3 (Discontinued)

Mfr # KTT10S6
Zoro # G4476011
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTT10S6
Zoro #
G4476011
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
12mm
Height
6.00"
Length
4.5 in
Width
1.50"
Overall Length
4.5 in
Groove Width
5/8 in
Overall Width
1.5 in
Overall Height
6 in
Compatible Chuck Size
10 in
Mounting Bolt Size
M12
Wire Rope Length
4.5 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
10 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Hard or Soft
Soft
Jaw Interface Type
Serrated
Material Grade - Machining
1018
Distance Between Mount Hole Centers
1.181 in
Jaw Face Type
Pointed
Material
Steel
Material Grade
1018
Jaw Hardness
Soft
Shell Material
Steel
Compatible Product Type
10 in Chucks

Description

Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4.5 in, Overall Height 6 in, Overall Width 1.5 in, 1.181 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.