This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Steel, 14mm, PK3 KTT12S1

This item is Discontinued.

Abbott Workholding

Soft Top Jaw Set, Steel, 14mm, PK3 (Discontinued)

Mfr # KTT12S1
Zoro # G4475941
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTT12S1
Zoro #
G4475941
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
14mm
Width
2.00"
Height
3.00"
Length
5.5 in
Groove Width
0.709 in
Overall Height
3 in
Overall Length
5.5 in
Overall Width
2 in
Compatible Chuck Size
12 in
Serration Size
1.5 mm
Mounting Bolt Size
M14
Wire Rope Length
5.5 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Material Grade - Machining
1018
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1.181 in
Jaw Face Type
Pointed
Hard or Soft
Soft
Material Grade
1018
Material
Steel
Jaw Hardness
Soft
Serration Angle
60 Degrees
Shell Material
Steel
Compatible Product Type
12 in Chucks

Description

Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5.5 in, Overall Height 3 in, Overall Width 2 in, 1.181 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.