This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KTTB215S1
Zoro #
G4475698
UPC #
-
Country of Origin
United States
Dimensions
Height
4.00"
Width
2.50"
Screw Size
20mm
Length
6.50"
Groove Width
1.004 in
Overall Height
4 in
Overall Width
2.5 in
Overall Length
6.5 in
Compatible Chuck Size
15 in
Mounting Bolt Size
M20
Details
Item
Lathe Jaw
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Hard or Soft
Soft
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Material Grade - Machining
1018
Distance Between Mount Hole Centers
1.693 in
Material Grade
1018
Jaw Hardness
Soft
Material
Steel
Description
Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6.5 in, Overall Height 4 in, Overall Width 2.5 in, 1.693 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.