This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Steel, 20mm, PK3 KTTB215SSQ

Soft Top Jaw Set, Steel, 20mm, PK3 (Discontinued)

  • Mfr # KTTB215SSQ
  • Zoro # G4475707
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTTB215SSQ
Zoro #
G4475707
UPC #
-
Country of Origin
United States

Dimensions

Width
2.50"
Height
3.00"
Length
6.50"
Screw Size
20mm
Overall Height
3 in
Groove Width
1.004 in
Overall Width
2.5 in
Overall Length
6.5 in
Mounting Bolt Size
M20
Compatible Chuck Size
15 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Material Grade - Machining
1018
Distance Between Mount Hole Centers
1.693 in
Jaw Interface Type
Serrated
Jaw Face Type
Square
Hard or Soft
Soft
Jaw Hardness
Soft
Material Grade
1018
Material
Steel

Description

Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6.5 in, Overall Height 3 in, Overall Width 2.5 in, 1.693 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.