This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Steel, 8mm, PK3 KTT5S

Soft Top Jaw Set, Steel, 8mm, PK3 (Discontinued)

  • Mfr # KTT5S
  • Zoro # G4476361
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT5S
Zoro #
G4476361
UPC #
-
Country of Origin
United States

Dimensions

Length
2.50"
Screw Size
8mm
Height
1.50"
Width
1.00"
Overall Length
2.5 in
Overall Width
1 in
Overall Height
1.5 in
Groove Width
0.3940 in
Compatible Chuck Size
5 in
Mounting Bolt Size
M8

Details

Item
Lathe Jaw
Type
Serrated
For Use With
5 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Hard or Soft
Soft
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Material Grade - Machining
1018
Distance Between Mount Hole Centers
0.709 in
Material
Steel
Material Grade
1018
Jaw Hardness
Soft

Description

Lathe Jaw, Soft, For Use With 5 in Chucks, Overall Length 2.5 in, Overall Height 1.5 in, Overall Width 1 in, 0.709 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.