Shop ABLEWARE
Create Account
Maddaplas Color Coded Therapy Putty; Medium - Green
- Mfr # Ableware-709350002
- Zoro # G203779885
product price:Â
$
19.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Ableware-709350002
- Zoro #
- G203779885
- UPC #
- 742645006770
- Country of Origin
- China
Description
For a variety of finger, hand, and wrist resistive exercises. Recommended By therapists to improve finger and hand strength and mobility after injury or surgery. It can also be used to facilitate grasping patterns with pediatric clients. Pleasant To the touch, this silicone putty will not harden or dry out. The five different consistencies are color-coded. Packed In 2 oz. /.056 kg resealable plastic containers.
Features- Maddaplas Color Coded Therapy Putty
- Color: Green
- Size: Medium
- Dimension: 1.75" H x 6" W x 9" L
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.