Shop ABLEWARE
Create Account
Single Ezy Sock Helper Without Handles
- Mfr # Ableware-738540000
- Zoro # G504174167
product price:Â
$
343.99
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
- Ableware-738540000
- Zoro #
- G504174167
- UPC #
- 742645010685
- Country of Origin
- China
Description
Features
- The double model helps with putting on socks, stockings, panty hose, knee-highs or compression stockings without bending or stretching. Socks or stockings are simply stretched continuously over the columns and toes are inserted. The continued upward motion pulls the sock all the way on and pulls the stocking or panty-hose up to the knees for final positioning.
- Dimension: 7.25" H x 11.5" W x 15" L
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material