Slipos All Gel Bunion;Tailors

  • Mfr # Ableware-789030001
  • Zoro # G404174144
product price: 
$
32.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Ableware-789030001
Zoro #
G404174144
UPC #
742645015413
Country of Origin
China

Description

Protects the tailor’s bunion from friction and pressure. Cushions and comforts tender, sensitive skin and surrounding tissue. Comfortable toe loop slides over toe to hold the product in place. Constructed from a triblock polymer gel with medical grade mineral oil infused throughout the whole gel to continuously moisturize and soften the skin while providing relief and comfort. Gel will not flatten or lose its shape like foam or other low cost/low performance products. Dermatologically tested, diabetic friendly, latex-free, washable and reusable.

Features
  • Provides maximum cushioning and eases pain
Specifications
  • Dimension: 0.5" H x 4.38" W x 6.75" L
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews