Slipos Slim Gel-Fit Bunion Sleeve
- Mfr # Ableware-789080000
- Zoro # G404024111
product price:Â
$
29.15
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
- Ableware-789080000
- Zoro #
- G404024111
- UPC #
- 742645015475
- Country of Origin
- China
Description
Elastic bunion sleeve with the gel pad shields the painful and sensitive bony protrusion of the forefoot. Triblock polymer gel pad is infused with medical grade mineral oil that moisturizes and softens the skin while helping to relieve shoe pressure, friction and shear forces on the bunion. Thin and compact, it is perfect for everyday use and can be used with most dress, casual or athletic shoes with or without hosiery. Dermatologically tested, diabetic friendly, latex-free, washable and reusable. One size fits most.
Features- Covered gel pad shields and protects the bunion of the big toe
- Slipos Slim Gel-Fit Bunion Sleeve
- Dimension: 0.38" H x 4.38" W x 6.75" L
- Weight: 0.25 lbs