Shop ABLOY

Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/4 in W

  • Mfr # PL350/50B-KD

  • Zoro # G9486766


product price: 
$
170.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
17/32 in
Body Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PL350/50B-KD
Zoro #
G9486766
UPC #
-
Country of Origin
Finland

Dimensions

Shackle Dia.
17/32 in
Shackle Height
2 in
Shackle Width
1 1/4 in
Body Width
2 53/64 in
Body Thickness
1 3/16 in
Body Height
2 9/32 in
Shackle Diameter
35/64 in
Lock Body Width
2 53/64 in
Lock Body Height
2 9/32 in
Lock Body Thickness
1 3/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Long Shackle
Includes
Dust Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Chrome Plated
Non Removable Key
Yes
Weather Proof
Yes
Number of Bumpers
0
Number of Pins
0 Pin
Number of Keys
2
Marine Grade Weather Proof
Yes
Keyway Type
Sentry
Key Type
Different
Rekeyable
No
Control Key Registration Required
Yes
Opens with Key No.
SENTRY-KEY
Lock Body Material
Steel
Vertical Shackle Clearance
2 in
Master Key Included
No
Key Retaining
Yes
Lock Type
Keyed Padlock
Environment
Indoor and Outdoor
Includes Lock Cover
No
Series
ABLOY PL350
Lock Body Color
Silver
Shackle Shape
Rounded
Key Locking Mechanism
Disc Tumbler
Features
Padlocks Provide Maximum Resistance Against Physical Attack
Compatible Cylinder Brand
Abloy
Includes Chain
No
Lock Body Finish
Chrome-Plated
Includes ID Tag
No
Shackle Finish
Chrome Plated
Key Code
Varies
Interchangeable Core
No
Number of Locks in Pack
1
Security Level
General Security
Corrosion-Resistant
Yes
Lock Body Shape
Rectangular
Horizontal Shackle Clearance
1 1/4 in
Standards
EN12320
Includes Dust Cover
Yes
Resistance Properties
Corrosion Resistant
Cover Included
Dust Cover

Description

Padlock, Shackle Dia. 17/32 in, Shackle Height 2 in, Shackle Width 1 1/4 in, Shackle Material Hardened Steel, Body Height 2 9/32 in, Body Width 2 53/64 in, Body Thickness 1 3/16 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.