Shop ABUS

Padlock, Master Keyed, Long Shackle, Rectangular Recycled Steel Body, Steel Shackle, 15/16 in W

  • Mfr # 41HB/50 MK KD
  • Zoro # G2801836

product price: 
$
28.69
/ea

Key Features

Keying
Master Keyed
Body Material
Recycled Steel
For Use With
41 Series Master Key
Shackle Dia.
3/8 in
Body Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41HB/50 MK KD
Zoro #
G2801836
UPC #
078217419908
Country of Origin
Germany

Dimensions

Shackle Dia.
3/8 in
Shackle Height
2 in
Shackle Width
15/16 in
Body Thickness
1 9/64 in
Body Height
1 5/8 in
Body Width
2 3/32 in
Shackle Diameter
23/64 in
Lock Body Width
2 3/32 in
Lock Body Thickness
1 9/64 in
Lock Body Height
1 5/8 in
Fits Chest Size
Drill Protection

Details

Item
Padlock
Keying
Master Keyed
Body Material
Recycled Steel
For Use With
41 Series Master Key
Body Color
Blue
Shackle Type
Long Shackle
Includes
Bumpers
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Key Type
Different, Master
Number of Bumpers
1
Number of Pins
4 Pin, 5 Pin
Control Key Registration Required
No
Opens with Key No.
195
Number of Keys
2
Lock Body Material
Steel
Interchangeable Core
No
Rekeyable
No
Lock Body Finish
Unfinished
Number of Locks in Pack
1
Locking Mechanism
Double Lever Locking
Bumper Color
Silver
Master Key Code
195
Includes Lock Cover
No
Includes Chain
No
Lock Body Color
Silver
Key Code
Varies
Features
Drill Protection
Horizontal Shackle Clearance
29/32 in
Shackle Shape
Rounded
Vertical Shackle Clearance
1 31/32 in
Master Key Included
Yes
Security Level
General Security
Environment
Indoor
Lock Body Shape
Rectangular
Includes ID Tag
No
Key Retaining
Yes
Bumper Material
Plastic
Lock Type
Keyed Padlock
Key Locking Mechanism
Pin Tumbler
Includes Dust Cover
No
Corrosion-Resistant
No
Series
ABUS 41 Eterna
Lock Body Construction
Laminated
Keyway Type
Abus
Cover Included
Uncovered

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 2 in, Shackle Width 15/16 in, Shackle Material Steel, Body Height 1 5/8 in, Body Width 2 3/32 in, Body Thickness 1 9/64 in, Body Material Recycled Steel, Number of Bumpers 1, Number of Pins 4 Pin, 5 Pin, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 195, For Use With 41 Series Master Key, Body Color Blue, Body Finish Laminated, Weather Resistant No, High Security Yes, Interchangeable Core No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.