Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF964
- Zoro #
- G9678598
- UPC #
- 36666111293
- Country of Origin
- Unknown
Dimensions
- Height
- 5.1 in
- Gasket Inner Diameter
- 61.4 mm
- Inner Diameter Top
- 3.66 in
- Gasket Outer Diameter
- 71.4 mm
- Inner Diameter Bottom
- 3.66 in
Details
- Micron Rating
- 20
- Item
- Engine Oil Filter
- Type
- Spin on
- Features
- Anti-Drain Back Valve; Bypass Relief Valve
- Gasket Material
- Nitrile Rubber
- Housing Color
- Blue
- Burst Pressure (psi)
- 300
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
