SOOW; Cold Weather Extension Cord, 14 AWG, Indoor/Outdoor, 14/3, 1 Outlets, L6-15R, Black, Rubber
- Mfr # L615PR-025
- Zoro # G510374124
Key Features
Specifications
Details
- MFR #
- L615PR-025
- Zoro #
- G510374124
- UPC #
- 819145026260
- Country of Origin
- Multiple
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L6-15P
- Receptacle Configuration
- L6-15R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 250V AC
- Max. Amps
- 15 A
- Standards
- cULus Listed
- Watts
- 3750W
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 25 ft
Description
This AC WORKS brand extension cord (model L615PR‐025) is a 25‐foot NEMA L6‐15 industrial locking extension cord designed for construction sites, industrial equipment, and high‐power temporary setups. It features L6‐15 locking connectors on both ends, supporting 15‐amp, 250‐volt power for secure and reliable operation. The cable is built with SOOW 14/3 copper wire and a 600‐volt rubber jacket engineered to resist oils, acids, chemicals, abrasion, and harsh weather. The anti‐cold‐weather jacket remains flexible in extreme temperatures, making it ideal for outdoor and job‐site environments. This cord is backed by a 5‐year limited warranty.
- NEMA L6‐15 15A 250V locking extension cord
- Heavy‐duty SOOW 14/3 copper wire
- 600‐volt rubber jacket resists oils, acids, chemicals, and weather
- Anti‐cold‐weather jacket stays flexible in extreme temperatures
- Ideal for industrial and construction environments
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.