Shop AC WORKS

SOOW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/5, 1 Outlets, L21-30R, Black, Rubber

  • Mfr # L2130PR-050
  • Zoro # G010374129

product price: 
$
484.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L21-20P
Receptacle Configuration
L21-30R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L2130PR-050
Zoro #
G010374129
UPC #
819145025171
Country of Origin
Multiple

Dimensions

Wire Size
10 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SOOW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L21-20P
Receptacle Configuration
L21-30R
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
10/5
Number of Conductors
5
Voltage
120V AC, 208V AC
Max. Amps
30 A
Standards
cULus Listed
Watts
6240W

Description

This AC WORKS brand extension cord (model L2130PR‐050) is a 50‐foot, 30‐amp, 3‐phase, 120/208‐volt industrial locking cable designed for high‐power equipment, trade shows, convention centers, and temporary‐power distribution. The cord features NEMA L21‐30 male and female locking connectors, providing a secure connection for 5‐wire, 3‐phase applications. Constructed with SOOW 10/5 copper wire and a 600‐volt rubber jacket, this extension cord remains flexible in cold weather while resisting abrasion, chemicals, and heavy job‐site wear. Its rugged design makes it ideal for industrial environments, stringer/streamer setups, and high‐power distribution systems. The cord supports up to 10,800 watts of operating power. This product is cULus E257089 listed and includes a 5‐year limited warranty.


  • NEMA L21‐30 30A 120/208V 3‐phase locking extension cord
  • Heavy‐duty SOOW 10/5 copper wire with 600‐volt rubber jacket
  • Works with any L21‐30 outlet, inlet, plug, or connector
  • Supports up to 10,800 watts
  • Ideal for trade shows, convention centers, and industrial power
  • cULus E257089 listed
  • Includes 5‐year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.