
SOOW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/3, 1 Outlets, L5-30R, Black, Rubber (Discontinued)
- Mfr # L530PR-075
- Zoro # G710374085
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L530PR-075
Zoro #
G710374085
UPC #
819145021166
Country of Origin
Multiple
Dimensions
Wire Size
10 AWG
Cord Length
75 ft
Details
Item
Extension Cord
Trade Designation
SOOW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L5-30P
Receptacle Configuration
L5-30R
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
30A
Standards
cULus Listed
Watts
3750W
Description
This AC WORKS brand 75ft L5-30 extension cord is used with transfer switches, generators, and industrial construction. The cable is an SOOW, 10/3, 30 Amp, copper wire with a 600 Volt rubber jacket staying flexible in cold weather.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.