Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ac Works Adapter Cable, STW, 5-15/20R, L14-20P, 1.5 ft., Orange L1420CB520

Adapter Cable, STW, 5-15/20R, L14-20P, 1.5 ft., Orange (Discontinued)

  • Mfr # L1420CB520
  • Zoro # G410374224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1420CB520
Zoro #
G410374224
UPC #
819145024013
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Adapter Cable
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L14-20P
Color
Orange
Gauge/Conductor
10/3
Voltage
125V
NEMA Connector
NEMA 5-20
Watts
2500W
Amps
20A
Jacket Material
PVC
Max. Amps
20 A
Number of Outlets
1
Cable Jacket Designation
STW
Number of Female Connectors
1
Indoor/Outdoor
Indoor/Outdoor
Application
Generator Adapter, Breaker Protected Power

Description

This AC WORKS brand protective adapter L1420CB520 is a heavy-duty generator adapter cable. This 1.5-foot cord is a NEMA L14-20P to NEMA 5-15/20R. The NEMA L14-20P is a 20 Amp, 4-prong generator plug. The NEMA 5-15/20R is a 15/20 Amp, T-blade female household connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with a generator, construction, and industrial equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.