This item is Discontinued.

This item is Discontinued.
Adapter Cable, STW, 5-15/20R, L14-30P, 1.5 ft., Orange (Discontinued)
Mfr #
L1430CB520
Zoro #
G510374230
UPC # 819145024020
Country of Origin China
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1430CB520
- Zoro #
- G510374230
- UPC #
- 819145024020
- Country of Origin
- China
Dimensions
- Cord Length
- 1.5 ft.
Details
- Item
- Adapter Cable
- Type
- STW
- Receptacle Configuration
- 5-15/20R
- Plug Configuration
- L14-30P
- Color
- Orange
- Gauge/Conductor
- 10/3
- NEMA Connector
- NEMA 5-20
- Watts
- 2500W
- Number of Outlets
- 1
- Max. Amps
- 20 A
- Jacket Material
- PVC
- Voltage
- 125V
- Amps
- 20A
- Number of Female Connectors
- 1
- Cable Jacket Designation
- STW
- Application
- Generator Adapter, Construction Settings, Industrial Settings, Household Power, Residential
- Indoor/Outdoor
- Indoor/Outdoor
Description
This AC WORKS brand protective adapter L1430CB520 is a heavy-duty household adapter cable. This 1.5-foot cord is a NEMA L14-30P to NEMA 5-15/20R. The NEMA L14-30P is a 30 Amp, 4-prong generator locking plug. The NEMA 5-15/20R is a 15/20 Amp, T-blade female household connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.