This item is Discontinued.

This item is Discontinued.
Power Strip Cord, STW, 6-15/20R, L14-30P, 1.5 ft., Orange (Discontinued)
Mfr #
L1430W620-018
Zoro #
G610374239
UPC # 819145025232
Country of Origin China
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1430W620-018
- Zoro #
- G610374239
- UPC #
- 819145025232
- Country of Origin
- China
Dimensions
- Cord Length
- 1.5 ft.
Details
- Item
- Power Strip Cord
- Type
- STW
- Receptacle Configuration
- 6-15/20R
- Plug Configuration
- L14-30P
- Color
- Orange
- Gauge/Conductor
- 10/3
- Number of Outlets
- 3
- Max. Amps
- 30 A
- Jacket Material
- PVC
- Amps
- 30A
- Voltage
- 250V
- NEMA Connector
- NEMA 6-20
- Watts
- 7500W
- Cable Jacket Designation
- STW
- Number of Female Connectors
- 3
- Indoor/Outdoor
- Indoor/Outdoor
- Application
- Generator Power Splitter, 250V Power, Power Distribution
Description
This AC WORKS brand locking power strip cord L1430W620-018 is 1.5ft long with a NEMA L14-30P 30 Amp 125/250 Volt locking plug to 3 NEMA 6-15/20R 20 Amp T-blade female connectors. The strip of outlets has built-in power indicator lights. The cable is an STW 10/3 30 Amp copper wire with a 600 Volt anti-cold weather jacket.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.