5114K Super Stock 5000 Series Custom Spiral Core Spark Plug Wire Set, Black
- Mfr # A35-5114K
- Zoro # G124180548
product price:Â
$
85.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A35-5114K
- Zoro #
- G124180548
- UPC #
- -
- Country of Origin
- China
Description
The Accel Super Stock Spiral Core Spark Plug Wire Set with only 500 ohms/foot of resistance, more ignition energy can reach the spark plug, producing a hotter, longer lasting spark flame kernel. The result is higher performance through improved efficiency, quicker throttle response and reduced emissions. This 8 mm. wire is a double silicone construction and rated to 550 degrees Fahrenheit. The high gloss black silicone wire jacket resists heat extremes, petrochemicals, ozone and has moisture for greater durability and longer life. The high-density, high-temperature and high-durometer silicone insulation provides greater dielectric strength. The fiberglass braid adds greater pull strength and terminal retention. The stainless steel spark plug terminals provide excellent long life, electrical conductivity and corrosion resistance. They are used with pre, post High Energy Ignition applications and are custom/universal fit. Features Fiberglass and Kevlar stranded inner core.. Heavy gauge copper-nickel alloy conductor.. 8 mm. black silicone jacket with fiberglass braid.. Carbon graphite semi-reactive element with conductive coating..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.