Shop ACCEL
Additional $105.00 delivery surcharge applies per item.
See details
Create Account
8145 Super Stock Front Breakerless Ignition Coil for 1973-1974 American Motors Ambassador, Yellow
- Mfr # ACL8145
- Zoro # G124178422
product price:Â
$
146.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACL8145
- Zoro #
- G124178422
- UPC #
- -
- Country of Origin
- China
Description
Features Optimized Low Resistance. High Energy Output. Quick Starting. Improved Throttle Response. Compatibility 1973-1974 American Motors Ambassador. Specifications Coil Style: Canister. Finish: Yellow. Max Voltage: 45,000 Volts. Diameter: 2.452 in. Ballast Resistor Included: No. Mounting Bracket Included: No. Coil Wire Included: No. Coil Shape: Round. Coil Wire Attachment: Female/Socket. Coil Internal Construction: Oil. Material: Steel. Turn Ratio: 113:01:00. Primary Resistance: 0.700 Ohms. Secondary Resistance: 10.80 kOhms. Rotation: Front.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.