This item is Discontinued.

Accell Outlet Strip, Surge, USB, 6 ft., Black D080B-048B

This item is Discontinued.

Accell

Outlet Strip, Surge, USB, 6 ft., Black (Discontinued)

Mfr # D080B-048B
Zoro # G900439723
UPC # 826388111844
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D080B-048B
Zoro #
G900439723
UPC #
826388111844
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
7 in
Height
2.5 in
Depth
2.5 in

Details

Item
Outlet Strip
Type
Surge, USB
Number of Outlets
2 USB/6
Color
Black
Certifications & Standards
ETL certified
Power Handling
1800 VA
Input voltage
120 V AC
Weight (Approximate)
1.65 lb
Product Type
Surge Suppressor/Protector
Surge Energy Rating
1080 J

Description

The Black Accell Power Air Surge Protector and USB Charging Station is the ideal power solution for home or office use. It features 6 adapter-spaced outlets. Its round, flat design is ideal for placement on a desk or conference room table, providing easy access to multiple power outlets. The 2 USB charging ports feature smart chips to provide a combined 2.4 amps of fast charging for USB powered devices such as mobile phones, tablets, and portable music players.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.